Shop All Latching Relays
Cii
LS-9523M = DPDT LATCHING RELAY
Mfr # LS-9523M
Zoro # G800972986
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5 VDC
- DC Contact Rating - Relay 2
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Panel Mount
- Features Military/Aerospace High Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # LS-9523M
- Zoro # G800972986
- Country of Origin United States
- Category Latching Relays
Details
Item - Relay | Relay |
Coil Volts | 26.5 VDC |
DC Contact Rating - Relay | 2 |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Panel Mount |
Features | Military/Aerospace High Performance |
Power Consumption - Relay | Milliwatts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 250A, 500V AC, Non-Indicating (L50QS250.V)
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- ANCOR Red 18 AWG Tinned Copper Wire - 100' (100810)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (782XBXM4L-24A)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- OMRON Latching Relay, 9 Pins, Square, 24VDC (MJN2CK-DC24)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latch Relay, 20A (RIBL12SBM)
- OMRON Latching Relay, 11 Pins, Octal, 240VAC (MK2KP-UA-AC240)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (781XAXRM4L-120A)
- Cii Electrical Relays