Shop All General Purpose Relays
Cii
JMAWD-26XL = M39016/15-033L
Mfr # JMAWD-26XL
Zoro # G900972671
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Suppression Diode With
- Contact Current Rating (A) 1
- Contact Current Class Low Level to 1 A
- Vibration 30G's, 10 to 3000Hz
- Input Voltage (VDC) 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # JMAWD-26XL
- Zoro # G900972671
- Country of Origin India
- Category General Purpose Relays
Details
Coil Suppression Diode | With |
Contact Current Rating (A) | 1 |
Contact Current Class | Low Level to 1 A |
Vibration | 30G's, 10 to 3000Hz |
Input Voltage (VDC) | 26.5 |
Mounting Type | Printed Circuit Board |
Coil Magnetic System | Non-Polarized, Monostable |
Product Type | Relay |
Termination Type | Long Leads |
Coil Voltage (VDC) | 26.5 |
Operating Temperature Range (°C) | -65 to 125 |
Coil Power Rating (DC) (mW) | 450 |
MOSFET Driver | Without |
Coil Resistance (Ω) | 1560 |
Relay Type | Military/Aerospace High Performance |
Actuating System | DC |
Transistor Driver | Without |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Enclosure Type | Hermetically Sealed |
Shock | 75G's, 6ms |
Coil Polarity Protection Diode | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-120A)
- DWYER DIFFERENTIAL PRESSURE SWITCH (1626-1)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- AC WORKS 1.5FT 50A 125/250V SS2-50P/CS6365 Plug to 14-50R RV/ Range/ EV Adapter Cord (SS21450-018)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- OMRON GP RELAY (LY2-0-AC110/120)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- Cii Electrical Relays