Shop All General Purpose Relays
Cii
JMAP-12XL = M39016/9-022L
Mfr # JMAP-12XL
Zoro # G100972518
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuating System DC
- Contact Arrangement 2 Form C, DPDT, 2 C/O
- Vibration 30G's, 10 to 3000Hz
- Coil Polarity Protection Diode Without
- Operating Temperature Range (°C) -65 to 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # JMAP-12XL
- Zoro # G100972518
- Country of Origin India
- Category General Purpose Relays
Details
Actuating System | DC |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Vibration | 30G's, 10 to 3000Hz |
Coil Polarity Protection Diode | Without |
Operating Temperature Range (°C) | -65 to 125 |
Contact Current Class | Low Level to 1 A |
Coil Resistance (Ω) | 390 |
Coil Magnetic System | Non-Polarized, Monostable |
Coil Voltage (VDC) | 12 |
Contact Current Rating (A) | 1 |
Input Voltage (VDC) | 12 |
Coil Power Rating (DC) (mW) | 369 |
Product Type | Relay |
Mounting Type | Printed Circuit Board |
Coil Suppression Diode | Without |
Transistor Driver | Without |
Termination Type | PC Pins |
MOSFET Driver | Without |
Relay Type | Military/Aerospace High Performance |
Enclosure Type | Hermetically Sealed |
Shock | 75G's, 6ms |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 1 Pole, 120/240V AC (UBIP120)
- GE Thermal Unit, 0.48A (CR123H055A)
- LEVITON Receptacle (8430)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- BOSCH RELAY (332015006)
- OMRON SUPER MY (MY4N DC100/110 (S))
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- Cii General Purpose Relays