Shop All Plug-In Relays
Cii
HMS1201S111L = M39016/44-035L
Mfr # HMS1201S111L
Zoro # G700973021
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay PC Board
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
- Operating Temp. Range -65 to 125 °C
- Coil Resistance 1030 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HMS1201S111L
- Zoro # G700973021
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | PC Board |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 1030 Ohm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 40ft (RVA1557)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-12D)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-240A)
- Cii Electrical Relays