Shop All General Purpose Relays
Cii
HFW5A1230L00 = HFW5A RELAY
Mfr # HFW5A1230L00
Zoro # G900972381
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -65 to 125
- Enclosure Type Hermetically Sealed
- MOSFET Driver Without
- Product Type Relay
- Mounting Type Chassis Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW5A1230L00
- Zoro # G900972381
- Country of Origin India
- Category General Purpose Relays
Details
Operating Temperature Range (°C) | -65 to 125 |
Enclosure Type | Hermetically Sealed |
MOSFET Driver | Without |
Product Type | Relay |
Mounting Type | Chassis Mount |
Coil Power Rating (DC) (mW) | 926 |
Shock | 100G's, 6ms |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Coil Resistance (Ω) | 27 |
Coil Magnetic System | Non-Polarized, Monostable |
Contact Current Rating (A) | 5 |
Coil Latching | Without |
Actuating System | DC |
Transistor Driver | Without |
Coil Suppression Diode | Without |
Coil Voltage Rating (VDC) | 5 |
Relay Type | Military/Aerospace High Performance |
Coil Polarity Protection Diode | Without |
Vibration | 20G's, 10 to 2000Hz |
Termination Type | PC Pins |
Input Voltage (VDC) | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- REZNOR 263527 Rbm Ignition Relay (263527)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- Cii General Purpose Relays