Shop All General Purpose Relays
Cii
HFW5A1201L00 = HFW5A RELAY
Mfr # HFW5A1201L00
Zoro # G100972440
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration 20G's, 10 to 2000Hz
- Coil Power Rating (DC) (mW) 926
- Relay Type Military/Aerospace High Performance
- Shock 100G's, 6ms
- Coil Polarity Protection Diode Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW5A1201L00
- Zoro # G100972440
- Country of Origin India
- Category General Purpose Relays
Details
Vibration | 20G's, 10 to 2000Hz |
Coil Power Rating (DC) (mW) | 926 |
Relay Type | Military/Aerospace High Performance |
Shock | 100G's, 6ms |
Coil Polarity Protection Diode | Without |
Actuating System | DC |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
MOSFET Driver | Without |
Coil Magnetic System | Non-Polarized, Monostable |
Coil Resistance (Ω) | 27 |
Mounting Type | Printed Circuit Board |
Coil Latching | Without |
Transistor Driver | Without |
Contact Current Rating (A) | 5 |
Coil Voltage Rating (VDC) | 5 |
Enclosure Type | Hermetically Sealed |
Operating Temperature Range (°C) | -65 to 125 |
Product Type | Relay |
Input Voltage (VDC) | 5 |
Termination Type | PC Pins |
Coil Suppression Diode | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39)
- HUBBELL LIGHTING Hubbell OMNI PIR Ceiling Low Voltage Sensor with 450 Sq Ft Range, Off White (OMNIIR)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- HORNER Operator Interface Panel (HE500TIU050H)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- PINNACLE Ultratouch Ergonomic Palm Button 24V-Dc Other Relay (UL-101-4P)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- Cii Electrical Relays