Shop All General Purpose Relays
Cii
HFW5A1131K00 = HFW5A RELAY
Mfr # HFW5A1131K00
Zoro # G800972412
original price:
$250.14
18% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Panel Mount
- Coil Resistance (Ω) 700
- Contact Current Rating (A) 5
- Vibration 20G's, 10 to 2000Hz
- Input Voltage (VDC) 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW5A1131K00
- Zoro # G800972412
- Country of Origin India
- Category General Purpose Relays
Details
Mounting Type | Panel Mount |
Coil Resistance (Ω) | 700 |
Contact Current Rating (A) | 5 |
Vibration | 20G's, 10 to 2000Hz |
Input Voltage (VDC) | 26.5 |
Shock | 100G's, 6ms |
Termination Type | Solder Hook Terminals |
Actuating System | DC |
Coil Polarity Protection Diode | Without |
Coil Voltage Rating (VDC) | 26.5 |
Relay Type | Military/Aerospace High Performance |
MOSFET Driver | Without |
Operating Temperature Range (°C) | -65 to 125 |
Coil Suppression Diode | Without |
Coil Power Rating (DC) (mW) | 1003 |
Transistor Driver | Without |
Coil Latching | Without |
Coil Magnetic System | Non-Polarized, Monostable |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Enclosure Type | Hermetically Sealed |
Product Type | Relay |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- FAITH Standard Outlet, Duplex, White (SSRE1TR-WH-10)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- BOSCH RELAY (332015006)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- REZNOR 263527 Rbm Ignition Relay (263527)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- TACO Sr503 Three Zone Switching Relay (SR503)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- Cii General Purpose Relays