Shop All General Purpose Relays
Cii
HFW5A1130K00 = HFW5A RELAY
Mfr # HFW5A1130K00
Zoro # G800972498
original price:
$257.09
7% off
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VDC) 26.5
- Mounting Type Chassis Mount
- Transistor Driver Without
- Relay Type Military/Aerospace High Performance
- Contact Arrangement 2 Form C, DPDT, 2 C/O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # HFW5A1130K00
- Zoro # G800972498
- Country of Origin India
- Category General Purpose Relays
Details
Coil Voltage Rating (VDC) | 26.5 |
Mounting Type | Chassis Mount |
Transistor Driver | Without |
Relay Type | Military/Aerospace High Performance |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Vibration | 20G's, 10 to 2000Hz |
Coil Polarity Protection Diode | Without |
Enclosure Type | Hermetically Sealed |
Input Voltage (VDC) | 26.5 |
Coil Resistance (Ω) | 700 |
Coil Magnetic System | Non-Polarized, Monostable |
Coil Latching | Without |
Actuating System | DC |
Operating Temperature Range (°C) | -65 to 125 |
MOSFET Driver | Without |
Product Type | Relay |
Termination Type | Solder Hook Terminals |
Contact Current Rating (A) | 5 |
Coil Suppression Diode | Without |
Coil Power Rating (DC) (mW) | 1003 |
Shock | 100G's, 6ms |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating (BP/ATC-20ID)
- NVENT CADDY Conduit Clamp, 3/4 In EMT, Silver (SCH12B)
- SOUTHWIRE Thermostat Cable, 250ft, 0.16 Diameter, CL2 (552060407)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- HORNER Operator Interface Panel (HE500TIU050H)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- Cii General Purpose Relays