Shop All General Purpose Relays
Cii
HFW4A1231D00 = HFW4A Relay
Mfr # HFW4A1231D00
Zoro # G900972466
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Suppression Diode Without
- Contact Arrangement 2 Form C, DPDT, 2 C/O
- Coil Magnetic System Non-Polarized, Monostable
- Coil Voltage Rating (VDC) 26.5 to 32
- Coil Polarity Protection Diode Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW4A1231D00
- Zoro # G900972466
- Country of Origin India
- Category General Purpose Relays
Details
Coil Suppression Diode | Without |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Coil Magnetic System | Non-Polarized, Monostable |
Coil Voltage Rating (VDC) | 26.5 to 32 |
Coil Polarity Protection Diode | Without |
Shock | 100G's, 6ms |
Termination Type | PC Pins |
Coil Power Rating (DC) (mW) | 684 |
Input Voltage (VDC) | 26.5 to 32 |
Operating Temperature Range (°C) | -65 to 125 |
Contact Current Rating (A) | 4 |
Enclosure Type | Hermetically Sealed |
Vibration | 20G's, 10 to 2000Hz |
MOSFET Driver | Without |
Relay Type | Military/Aerospace High Performance |
Product Type | Relay |
Coil Latching | Without |
Mounting Type | Panel Mount |
Coil Resistance (Ω) | 1250 |
Transistor Driver | Without |
Actuating System | DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7.5, 8 PK (70605)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FRS-R-7)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- DURAKOOL 115VAc Other Relay (BB-7018)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- Cii Electrical Relays