Shop All General Purpose Relays
Cii
HFW1230K06P = M39016/6-105P
Mfr # HFW1230K06P
Zoro # G700972758
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Polarity Protection Diode Without
- Relay Type Military/Aerospace High Performance
- Coil Voltage Rating (VDC) 26.5
- Product Type Relay
- Coil Suppression Diode Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW1230K06P
- Zoro # G700972758
- Country of Origin India
- Category General Purpose Relays
Details
Coil Polarity Protection Diode | Without |
Relay Type | Military/Aerospace High Performance |
Coil Voltage Rating (VDC) | 26.5 |
Product Type | Relay |
Coil Suppression Diode | Without |
Transistor Driver | Without |
Contact Current Rating (A) | 2 |
Coil Latching | Without |
Mounting Type | Chassis Mount |
Coil Resistance (Ω) | 700 |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Termination Type | PC Pins |
Shock | 100G's, 6ms |
Coil Power Rating (DC) (mW) | 1003 |
Vibration | 30G's, 10 to 3000Hz |
Input Voltage (VDC) | 26.5 |
Operating Temperature Range (°C) | -65 to 125 |
Coil Magnetic System | Non-Polarized, Monostable |
Actuating System | DC |
Enclosure Type | Hermetically Sealed |
MOSFET Driver | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 1000 (36J135)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- ESSEX WHITE RODGERS Temperature Switch (03L01 140S1)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- TACO Sr501 Single Zone Switching (SR501)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- Cii General Purpose Relays