Shop All General Purpose Relays
Cii
HFW1230K06M = M39016/6-105M
Mfr # HFW1230K06M
Zoro # G800972702
original price:
$115.70
18% off
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Current Rating (A) 2
- Coil Voltage Rating (VDC) 26.5
- Contact Arrangement 2 Form C, DPDT, 2 C/O
- Transistor Driver Without
- Coil Suppression Diode Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # HFW1230K06M
- Zoro # G800972702
- Country of Origin India
- Category General Purpose Relays
Details
Contact Current Rating (A) | 2 |
Coil Voltage Rating (VDC) | 26.5 |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Transistor Driver | Without |
Coil Suppression Diode | Without |
Enclosure Type | Hermetically Sealed |
Vibration | 30G's, 10 to 3000Hz |
Product Type | Relay |
Coil Latching | Without |
Termination Type | PC Pins |
Mounting Type | Chassis Mount |
Relay Type | Military/Aerospace High Performance |
Coil Magnetic System | Non-Polarized, Monostable |
Operating Temperature Range (°C) | -65 to 125 |
Shock | 100G's, 6ms |
MOSFET Driver | Without |
Input Voltage (VDC) | 26.5 |
Actuating System | DC |
Coil Polarity Protection Diode | Without |
Coil Resistance (Ω) | 700 |
Coil Power Rating (DC) (mW) | 1003 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0841A)
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- HORNER Operator Interface Panel (HE500TIU050H)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- Cii Electrical Relays