Shop All General Purpose Relays
Cii
HFW1230K06 = M39016/6-105L
Mfr # HFW1230K06
Zoro # G900972886
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Magnetic System Non-Polarized, Monostable
- Input Voltage (VDC) 26.5
- Coil Suppression Diode Without
- Vibration 30G's, 10 to 3000Hz
- Relay Type Military/Aerospace High Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW1230K06
- Zoro # G900972886
- Country of Origin India
- Category General Purpose Relays
Details
Coil Magnetic System | Non-Polarized, Monostable |
Input Voltage (VDC) | 26.5 |
Coil Suppression Diode | Without |
Vibration | 30G's, 10 to 3000Hz |
Relay Type | Military/Aerospace High Performance |
Operating Temperature Range (°C) | -65 to 125 |
Coil Latching | Without |
Coil Power Rating (DC) (mW) | 1003 |
Transistor Driver | Without |
Product Type | Relay |
Coil Voltage Rating (VDC) | 26.5 |
Contact Current Rating (A) | 2 |
Mounting Type | Chassis Mount |
Shock | 100G's, 6ms |
Termination Type | PC Pins |
MOSFET Driver | Without |
Enclosure Type | Hermetically Sealed |
Coil Polarity Protection Diode | Without |
Coil Resistance (Ω) | 700 |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Actuating System | DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete selector switch, Harmony XB6, black round, 16mm, 2 positions, stay put, 1NO + 1NC, key 200 (XB6AGC5B)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-6B)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Yellow (WL-SW-HD-100-10-YL)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- GE FEEDER MANAGEMENT 70-265V-AC 88-300V-DC PROTECTION RELAY (750-P5-G5-S5-HI-A20-R-E)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- Cii Electrical Relays