Shop All General Purpose Relays
Cii
HFW1201G02 = M39016/6-216L
Mfr # HFW1201G02
Zoro # G900973043
original price:
$116.55
18% off
Sold in multiples of 16 for $1,515.04
Free Shipping & Returns
$1,515.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Type PC Pins
- Coil Resistance (Ω) 160
- Product Type Relay
- Mounting Type Printed Circuit Board
- Coil Voltage Rating (VDC) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # HFW1201G02
- Zoro # G900973043
- Country of Origin India
- Category General Purpose Relays
Details
Termination Type | PC Pins |
Coil Resistance (Ω) | 160 |
Product Type | Relay |
Mounting Type | Printed Circuit Board |
Coil Voltage Rating (VDC) | 12 |
Input Voltage (VDC) | 12 |
Contact Current Rating (A) | 2 |
Coil Magnetic System | Non-Polarized, Monostable |
Shock | 100G's, 6ms |
Transistor Driver | Without |
MOSFET Driver | Without |
Vibration | 30G's, 10 to 3000Hz |
Coil Suppression Diode | Without |
Actuating System | DC |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Operating Temperature Range (°C) | -65 to 125 |
Coil Latching | Without |
Relay Type | Military/Aerospace High Performance |
Enclosure Type | Hermetically Sealed |
Coil Polarity Protection Diode | Without |
Coil Power Rating (DC) (mW) | 900 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- GE Miniature Circuit Breaker, THQP Series 35A, 1 Pole, 120/240V AC (THQP135)
- IFM Wireable 1/2" connector (E11764)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- GE FEEDER MANAGEMENT 70-265V-AC 88-300V-DC PROTECTION RELAY (750-P5-G5-S5-HI-A20-R-E)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- Cii Electrical Relays