Shop All General Purpose Relays
Cii
HFW1201F01 = M39016/6-123L
Mfr # HFW1201F01
Zoro # G800972849
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- Transistor Driver Without
- Actuating System DC
- Contact Arrangement 2 Form C, DPDT, 2 C/O
- Enclosure Type Hermetically Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW1201F01
- Zoro # G800972849
- Country of Origin India
- Category General Purpose Relays
Details
Product Type | Relay |
Transistor Driver | Without |
Actuating System | DC |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Enclosure Type | Hermetically Sealed |
Coil Power Rating (DC) (mW) | 900 |
Contact Current Rating (A) | 2 |
Coil Magnetic System | Non-Polarized, Monostable |
Relay Type | Military/Aerospace High Performance |
Coil Resistance (Ω) | 40 |
Mounting Type | Printed Circuit Board |
Input Voltage (VDC) | 6 |
Termination Type | PC Pins |
Coil Voltage Rating (VDC) | 6 |
Coil Polarity Protection Diode | Without |
MOSFET Driver | Without |
Operating Temperature Range (°C) | -65 to 125 |
Vibration | 30G's, 10 to 3000Hz |
Coil Latching | Without |
Shock | 100G's, 6ms |
Coil Suppression Diode | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30248WGY)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- DURAKOOL 115VAc Other Relay (BB-7018)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- TACO Sr503 Three Zone Switching Relay (SR503)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- Cii Electrical Relays