Shop All General Purpose Relays
Cii
HFW1130G01 = M39016/6-111L
Mfr # HFW1130G01
Zoro # G700972741
original price:
$116.55
18% off
new price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vibration 30G's, 10 to 3000Hz
- Mounting Type Chassis Mount
- Operating Temperature Range (°C) -65 to 125
- Product Type Relay
- Coil Magnetic System Non-Polarized, Monostable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HFW1130G01
- Zoro # G700972741
- Country of Origin India
- Category General Purpose Relays
Details
Vibration | 30G's, 10 to 3000Hz |
Mounting Type | Chassis Mount |
Operating Temperature Range (°C) | -65 to 125 |
Product Type | Relay |
Coil Magnetic System | Non-Polarized, Monostable |
Shock | 100G's, 6ms |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Coil Resistance (Ω) | 160 |
Actuating System | DC |
Contact Current Rating (A) | 2 |
Coil Suppression Diode | Without |
Enclosure Type | Hermetically Sealed |
Relay Type | Military/Aerospace High Performance |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- HALEX Connector Cable Clamp Nm 2Inch (05120)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- TACO Sr503 Three Zone Switching Relay (SR503)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- OMRON GP RELAY (LY2-0-AC110/120)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- Cii General Purpose Relays