Shop All Plug-In Relays
Cii
HF1201A00 = HF 1/2 SIZE RELAY
Mfr # HF1201A00
Zoro # G300972738
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay PC Board
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
- Coil Resistance 60 Ohm
- Operating Temp. Range -65 to 125 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # HF1201A00
- Zoro # G300972738
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | PC Board |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Coil Resistance | 60 Ohm |
Operating Temp. Range | -65 to 125 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UBE15)
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UAS15)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC120)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC110)
- OMRON Hermetically Sealed Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC12)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC12)
- Cii Plug-In Relays