Shop All General Purpose Relays
Cii
FCA-325-CY9
Mfr # FCA-325-CY9
Zoro # G400972379
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Base Material Silver Cadmium Oxide
- Vibration 30G's, 33 to 3000Hz
- Actuating System AC
- Terminal Plating Tin-Lead
- Relay Type Military/Aerospace Mid-Range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # FCA-325-CY9
- Zoro # G400972379
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Base Material | Silver Cadmium Oxide |
Vibration | 30G's, 33 to 3000Hz |
Actuating System | AC |
Terminal Plating | Tin-Lead |
Relay Type | Military/Aerospace Mid-Range |
Coil Current (A) | 0.03 |
Enclosure Type | Hermetically Sealed |
Contact Arrangement | 3 Form C, 3PDT, 3 C/O |
Product Type | Relay |
Auxiliary Contacts | Without |
Back EMF Suppression | Without |
Frequency (Hz) | 50/400 |
Shock | 200G's, 6ms |
Contact Current Rating (A) | 25 |
Mounting Type | Raised Vertical Flange Mount |
Terminal Configuration | Solder Hook |
Coil Voltage Rating (VAC) | 115 |
Coil Magnetic System | Polarized, Monostable |
Coil Suppression Diode | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 3/4Mount.base w/rubber black 100/bg (AL-MP-750-0-C)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL7810D)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- HORNER Operator Interface Panel (HE500TIU050H)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- MOELLER 4-6/50-80A Amp Overload Relay (ZMR-6-PKZ2)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- Cii Electrical Relays