Shop All General Purpose Relays
Cii
FCA-325-BZ4
Mfr # FCA-325-BZ4
Zoro # G000972441
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Relay Type Military/Aerospace Mid-Range
- Enclosure Type Hermetically Sealed
- Coil Suppression Diode With
- Coil Resistance (Ω) 290
- Shock 200G's, 6ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # FCA-325-BZ4
- Zoro # G000972441
- Country of Origin India
- Category General Purpose Relays
Details
Relay Type | Military/Aerospace Mid-Range |
Enclosure Type | Hermetically Sealed |
Coil Suppression Diode | With |
Coil Resistance (Ω) | 290 |
Shock | 200G's, 6ms |
Terminal Plating | Tin-Lead |
Actuating System | DC |
Auxiliary Contacts | Without |
Vibration | 30G's, 33 to 3000Hz |
Terminal Configuration | Solder Pins |
Mounting Type | No Brackets |
Contact Base Material | Silver Cadmium Oxide |
Coil Voltage Rating (VDC) | 28 |
Coil Magnetic System | Polarized, Monostable |
Product Type | Relay |
Contact Current Rating (A) | 25 |
Back EMF Suppression | With |
Contact Arrangement | 3 Form C, 3PDT, 3 C/O |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122020081PTC)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- TACO Sr502 Two Zone Switching Relay (SR502)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- GE FEEDER MANAGEMENT 70-265V-AC 88-300V-DC PROTECTION RELAY (750-P5-G5-S5-HI-A20-R-E)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- Cii General Purpose Relays