Shop All General Purpose Relays
Cii
FCA-210-CU9=10 AMP DPDT MID-RANGE RELAY
Mfr # FCA-210-CU9
Zoro # G700973069
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Type Hermetically Sealed
- Auxiliary Contacts Without
- Operating Temperature Range -70 to 125°C
- Relay Type Military/Aerospace High Performance
- Contact Arrangement 2 Form C, DPDT, 2 C/O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # FCA-210-CU9
- Zoro # G700973069
- Country of Origin India
- Category General Purpose Relays
Details
Enclosure Type | Hermetically Sealed |
Auxiliary Contacts | Without |
Operating Temperature Range | -70 to 125°C |
Relay Type | Military/Aerospace High Performance |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Terminal Plating | Gold |
Coil Magnetic System | Polarized, Monostable |
Contact Base Material | Silver Cadmium Oxide |
Vibration | 30G's, 33 to 3000Hz |
Product Type | Relay |
Coil Current | .04 A |
Terminal Configuration | Solder Hook |
Frequency | 50/400 Hz |
Back EMF Suppression | Without |
Mounting Type | Chassis Mount |
Actuating System | AC |
Coil Suppression Diode | Without |
Contact Current Rating | 10A |
Shock | 200G's, 6ms |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 20ft (8602)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1520P)
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- SQUARE D THERMAL 25A AMP OVERLOAD RELAY (9065SEO5)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- ZETTLER CONTACTOR 110-120V-AC OTHER RELAY (XMC0-403-FBBD00F)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- TACO Sr502 Two Zone Switching Relay (SR502)
- FIELD CONTROLS Rjr-5 24 Volt Ice Cube Relay Kit (RJR-5)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- Cii Electrical Relays