Shop All General Purpose Relays
Cii
FCA-210-BY4
Mfr # FCA-210-BY4
Zoro # G600973015
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock 200G's, 6ms
- Vibration 30G's, 33 to 3000Hz
- Coil Voltage Rating (VDC) 28
- Coil Magnetic System Polarized, Monostable
- Terminal Plating Tin-Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # FCA-210-BY4
- Zoro # G600973015
- Country of Origin India
- Category General Purpose Relays
Details
Shock | 200G's, 6ms |
Vibration | 30G's, 33 to 3000Hz |
Coil Voltage Rating (VDC) | 28 |
Coil Magnetic System | Polarized, Monostable |
Terminal Plating | Tin-Lead |
Mounting Type | Raised Vertical Flange Mount |
Auxiliary Contacts | Without |
Back EMF Suppression | With |
Coil Suppression Diode | With |
Enclosure Type | Hermetically Sealed |
Terminal Configuration | Solder Pins |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Coil Resistance (Ω) | 320 |
Product Type | Relay |
Relay Type | Military/Aerospace Mid-Range |
Actuating System | DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- HUBBELL Straight Blade Connector, 20A, 125VAC (HBL53CM69C)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- EATON Overload Relay Heater Element (MSH18.6A)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- Cii General Purpose Relays