Shop All General Purpose Relays
Cii
FCA-150-BY4=Relay
Mfr # FCA-150-BY4
Zoro # G400972539
product price: $686.99
/ea
Sold in multiples of 10 for $6,869.90
Free Shipping & Returns
$6,869.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- Shock 50G's, 11ms
- Coil Magnetic System Polarized, Monostable
- Actuating System DC
- Relay Type Military/Aerospace Mid-Range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # FCA-150-BY4
- Zoro # G400972539
- Country of Origin India
- Category General Purpose Relays
Details
Product Type | Relay |
Shock | 50G's, 11ms |
Coil Magnetic System | Polarized, Monostable |
Actuating System | DC |
Relay Type | Military/Aerospace Mid-Range |
Coil Resistance (Ω) | 290 |
Coil Suppression Diode | With |
Coil Voltage Rating (VDC) | 28 |
Contact Arrangement | 1 Form X, SPST-NO-DM |
Mounting Type | Raised Vertical Flange Mount |
Contact Base Material | Silver Cadmium Oxide |
Terminal Plating | Tin-Lead |
Contact Current Rating (A) | 50 |
Vibration | 20G's, 75 to 3000Hz |
Back EMF Suppression | With |
Terminal Configuration | Stud Power Terminals |
Auxiliary Contacts | Without |
Enclosure Type | Hermetically Sealed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- Cii General Purpose Relays