Shop All Solid State Relays
Cii
DS13-1Y=RELAY
Mfr # DS13-1Y
Zoro # G600973008
Sold in multiples of 20 for $12,419.80
Free Shipping & Returns
$12,419.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Printed Circuit Board
- Relay Type High Performance
- Output Voltage Rating (DC Relays) (VDC) 60
- Vibration 100G's, 10 to 3000Hz
- Dimensions (L x W x H) (Approximate) (in) .56 x .4 x .155, .56 x .435 x .155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # DS13-1Y
- Zoro # G600973008
- Country of Origin United States
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) (in) | .56 x .4 x .155, .56 x .435 x .155 |
Details
Mounting Type | Printed Circuit Board |
Relay Type | High Performance |
Output Voltage Rating (DC Relays) (VDC) | 60 |
Vibration | 100G's, 10 to 3000Hz |
Input Voltage (VDC) | 3.8 to 32 |
Output Current Rating (A) | 2 |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 1000 |
Output Type | DC |
Enclosure Type | Sealed |
Product Type | Relay |
Operating Temperature Range (°C) | -55 to 105 |
R-Switch & slimSSR Relays | No |
Shock | 1500G's, .5ms |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070EO1D1)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- EATON CUTLER-HAMMER 120v-ac 2a Amp 120v-ac Solid State Relay (506C084G09)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 12A (SSM1A112F7)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- Cii Solid State Relays