Shop All Solid State Relays
Cii
DS13-1002 = DS13 SOLID STATE D
Mfr # DS13-1002
Zoro # G000973004
Sold in multiples of 38 for $12,919.62
Free Shipping & Returns
$12,919.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Printed Circuit Board
- Output Current Rating (A) 2
- Output Voltage Rating (DC Relays) (VDC) 60
- Operating Temperature Range (°C) -55 to 105
- Vibration 100G's, 10 to 3000Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cii
- MFR # DS13-1002
- Zoro # G000973004
- Country of Origin United States
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) (in) | .56 x .4 x .155, .56 x .435 x .155 |
Details
Mounting Type | Printed Circuit Board |
Output Current Rating (A) | 2 |
Output Voltage Rating (DC Relays) (VDC) | 60 |
Operating Temperature Range (°C) | -55 to 105 |
Vibration | 100G's, 10 to 3000Hz |
Shock | 1500G's, .5ms |
Screening Level | Y |
R-Switch & slimSSR Relays | No |
Product Type | Relay |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 1000 |
Enclosure Type | Sealed |
Relay Type | High Performance |
Output Type | DC |
Termination Type | Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- YORK Contactor, Aux Switch, 1 Open/1 Close (S1-024-35799-000)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- OPTO 22 575V-Ac 3-32V-Dc Solid State Relay (575D45-12)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- Cii Electrical Relays