Shop All General Purpose Relays
Cii
B07D634BC2-0051 = M5757/23-003
Mfr # B07D634BC2-0051
Zoro # G900972435
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- Contact Current Rating (A) 10
- Vibration 20G's, 10 to 2000Hz
- Coil Voltage (VDC) 26.5
- Shock 100G's, 6ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # B07D634BC2-0051
- Zoro # G900972435
- Country of Origin United States
- Category General Purpose Relays
Details
Product Type | Relay |
Contact Current Rating (A) | 10 |
Vibration | 20G's, 10 to 2000Hz |
Coil Voltage (VDC) | 26.5 |
Shock | 100G's, 6ms |
Coil Resistance (Ω) | 300 |
Input Voltage (VDC) | 26.5 |
Coil Suppression Diode | Without |
Relay Type | Military/Aerospace High Performance |
Transistor Driver | Without |
Coil Latching | Without |
MOSFET Driver | Without |
Mounting Type | Socket |
Coil Magnetic System | Non-Polarized, Monostable |
Termination Type | PC Pins |
Coil Power Rating (DC) (mW) | 2341 |
Enclosure Type | Hermetically Sealed |
Operating Temperature Range (°C) | -65 to 125 |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Actuating System | DC |
Coil Polarity Protection Diode | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-1)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-20)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- HORNER Operator Interface Panel (HE500TIU050H)
- BOSCH RELAY (332015006)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- Cii General Purpose Relays