Shop All Plug-In Relays
Cii
3SAT1307A2 = M5757/13-090
Mfr # 3SAT1307A2
Zoro # G800972481
product price: $1,990.99
/ea
Free Shipping & Returns
$1,990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Mounting - Relay Chassis Mount
- Features Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure
- Operating Temp. Range -65 to 125 °C
- Coil Resistance 5000 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cii
- MFR # 3SAT1307A2
- Zoro # G800972481
- Country of Origin United States
- Category Plug-In Relays
Details
Item | Relay |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Mounting - Relay | Chassis Mount |
Features | Non-Polarized, Monostable Magnetic System; Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125 °C |
Coil Resistance | 5000 Ohm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WT2)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24A)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC31F7)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS34V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-240A)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-12D)
- Cii Plug-In Relays