Shop All Toilet Seats
Church Seat
Church Seat 75 000 Round Open Front Toilet Seat in White
Mfr # 75 000
Zoro # G703773970
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Church Seat
- MFR # 75 000
- Zoro # G703773970
- UPC # 73088080776
- Country of Origin China
- Category Toilet Seats
Description
This round open front with cover seat is ideal for any basic commercial application. Made from resilient plastic, this seat resists chips, wears and stains. The Hex-Tite bolt system provides superior stability from a no-wobble installation.
Fits all manufacturers' round bowls.
Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains.
Top-Tite hinge with the Hex-Tite bolt system provides a secure fit.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
Antimicrobial: No.
Bolt Spread: 5.5.
Front Type: Open.
Color Family: White.
Seat Material: Plastic.
Product Height: 16.1875".
Product Depth: 1.5625".
Product Width: 14.375".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 240V 3500W SS (SP10869KL)
- CENTRAL BRASS Wrist Handle (6") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4149-C)
- CHICAGO FAUCET Handle Screw And Wrench Kit (420-020KJKNF)
- LEGEND VALVE 3" x 3" x 3/4" PRESS RED TEE (450-320P)
- CHURCH SEAT Church Seat 500EC 390 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Cotton White (500EC 390)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- CHURCH SEAT Church Seat 500EC 146 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Almond (500EC 146)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- CHURCH SEAT Church Seat 1500EC 006 Lift-Off Elongated Closed Front Toilet Seat in Bone (1500EC 006)
- CENTOCO MANUFACTURING CORPORATION Centoco 200-416 Biscuit Premium Plastic Toilet Seat (200-416)
- Church Seat Toilet Seats