Shop All Toilet Seats
Church Seat
Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink
Mfr # 500EC 063
Zoro # G303875203
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 500EC 063
- Zoro # G303875203
- UPC # 73088128416
- Country of Origin China
- Category Toilet Seats
Description
This Round Closed Front Toilet Seat features a stylish molded wood design for an attractive look in your bathroom. This lift-off toilet seat conveniently removes for cleaning and replacement. Simply twist the hinges and remove.
Fits all manufacturers' round bowls.
Durable molded wood with a high-gloss finish that resists chipping and scratching.
Easy Clean and Change hinge allows for removal of seat for easy cleaning and replacement.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
ADA Compliant: No.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Pink.
Color/Finish: Venetian Pink.
Energy Star Compliant: No.
Front Type: Closed.
Heated: No.
Open Front: No.
Product Depth: 1.875".
Product Height: 16.8125".
Product Width: 14.375".
Seat Material: Molded Wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X10)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC34)
- LEGEND VALVE 2" BLACK CAP (350-488)
- DIXON Cam and Groove Adapter, Socket Weld SS, 2" (200AWSPSS)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- CHURCH SEAT Church Seat 200SLOWT 211 Round Closed Front Toilet Seat in Yellow (200SLOWT 211)
- CHURCH SEAT Church Seat 1200SLOWT 643 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Desert Bloom (1200SLOWT643)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 200SLOWT 643 Slow Close STA-TITE Round Closed Front Toilet Seat in Desert Bloom (200SLOWT643)
- CHURCH SEAT Church Seat 1500EC 006 Lift-Off Elongated Closed Front Toilet Seat in Bone (1500EC 006)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS124#03)
- Church Seat Toilet Seats