Shop All Toilet Seats
Church Seat
Church Seat 3L2155T 000 Medic-Aid Elongated Open Front Toilet Seat in White
Mfr # 3L2155T 000
Zoro # G503785609
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Church Seat
- MFR # 3L2155T 000
- Zoro # G503785609
- UPC # 73088080516
- Country of Origin China
- Category Toilet Seats
Description
This open front with cover seat is ideal for any medic-aid commercial application. Made from durable plastic, the seat resists chips, wears and stains. The large 3". lift hinges and bumpers raise the seat higher for easier use. The STA-TITE Commercial Fastening System prevents toilet seat loosening. DuraGuard Antimicrobial has properties built in to protect the seat from the growth of micro-organisms.
Fits all manufacturers' elongated bowls.
Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains.
STA-TITE Commercial Fastening System reduces installation time and eliminates callbacks for loose seats.
DuraGuard antimicrobial with properties built in to protect the seat from the growth of micro-organisms.
Large 3". bumpers lift the seat higher.
Non-corrosive 300 series stainless steel posts and pintles.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
Antimicrobial: Yes.
Bolt Spread: 5.5.
Energy Star Compliant: No.
Seat Material: Plastic.
Color Family: White.
Front Type: Open.
Product Depth: 3.0625".
Product Height: 18.5".
Product Width: 14.25".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC, Body Style: 2-Way (8E864LF-003-1)
- ZURN Cover Plate, 8 In. (P6900-CP8)
- SLOAN 1.6 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3780000)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets, Material: Forged Brass (R22000-WS)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- CHURCH SEAT Church Seat 1200SLOWT 643 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Desert Bloom (1200SLOWT643)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 200SLOWT 643 Slow Close STA-TITE Round Closed Front Toilet Seat in Desert Bloom (200SLOWT643)
- CHURCH SEAT Church Seat 1500EC 464 Lift-Off Elongated Closed Front Toilet Seat in Dresden Blue (1500EC 464)
- BEMIS Rnd Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Round (7B200SLOWT 364)
- Church Seat Toilet Seats