Shop All Toilet Seats
Church Seat
Church Seat 2L2150T 000 2 in. Medic-Aid Lift Elongated Open Front Toilet Seat in White
Mfr # 2L2150T 000
Zoro # G703783269
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 2L2150T 000
- Zoro # G703783269
- UPC # 73088080493
- Country of Origin China
- Category Toilet Seats
Description
This resilient plastic Medic-Aid seat features 2 additional inches of height above the rim of the bowl and DuraGuard Antimicrobial finish that inhibits the growth of odor and bacteria. The solid plastic resists chips, wears and stains and includes a check hinge that stops the seat beyond the vertical and color-matched bumpers and hinges. This seat fits all manufacturer's elongated bowls and is made in the USA.
Fits all manufacturers' elongated bowls.
Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains.
STA-TITE Commercial Fastening System reduces installation time and eliminates callbacks for loose seats.
DuraGuard antimicrobial with properties built in to protect the seat from the growth of micro-organisms.
Large 2-inch lift bumpers and hinges.
Non-corrosive 300 series stainless steel posts and pintles.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
Antimicrobial: Yes.
Bolt Spread: 5.5.
Energy Star Compliant: No.
Seat Material: Plastic.
Color Family: White.
Front Type: Open.
Product Depth: 3.25".
Product Height: 17.6875".
Product Width: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN Spray Nozzle, 3/4" Adapter, White (MN70075WHITE)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type K (KS05100)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905601)
- BANJO Hose Nozzles (VA200)
- CHURCH SEAT Church Seat 1500EC 390 Lift-Off Elongated Closed Front Toilet Seat in Cotton White (1500EC 390)
- CHURCH SEAT Church Seat 1500EC 000 Lift-Off Elongated Closed Front Toilet Seat in White (1500EC 000)
- CHURCH SEAT Church Seat 1500EC 062 Lift-Off Elongated Closed Front Toilet Seat in Ice Grey (1500EC 062)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- CHURCH SEAT Church Seat 200SLOWT 211 Round Closed Front Toilet Seat in Yellow (200SLOWT 211)
- KOHLER Bidet Seat, Plastic, White (26132-CSP-0)
- Church Seat Toilet Seats