Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 655 Round Closed Front Toilet Seat in Teal
Mfr # 200SLOWT655
Zoro # G603875019
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 200SLOWT655
- Zoro # G603875019
- UPC # 73088138545
- Country of Origin China
- Category Toilet Seats
Description
This round closed front toilet seat in Teal features a Whisper Close hinge that closes slowly to help prevent slamming and pinched fingers. The Easy clean and change hinges allow for quick seat removal from the bowl for cleaning. The STA-TITE Fastening System helps prevent loosening. The seat's resilient plastic material provides long-lasting durability.
Fits most manufacturer's round bowls.
Resilient plastic construction with molded-in color resists wear, chips and stains.
Color-matched bumpers and hinges.
Whisper-Close hinge closes slowly and quietly with a tap to help prevent slamming and pinched fingers.
Easy-Clean and change hinge twists for easy removal of the seat to provide Easy cleaning and replacement.
Includes hardware for convenient installation.
Made in USA.
ADA Compliant: No.
Color/Finish: Teal.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Blue.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Repair Kit Vb Tsb (-969)
- JOHN GUEST Push-to-Connect Union Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0412E)
- LEGEND VALVE 1/2" BLACK CROSS (350-373)
- BOSHART Tee Nylon Barb 1 In (UNT-10)
- CHURCH SEAT Church Seat 500EC 146 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Almond (500EC 146)
- CHURCH SEAT Church Seat 500EC 390 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Cotton White (500EC 390)
- CHURCH SEAT Church Seat 200SLOWT 211 Round Closed Front Toilet Seat in Yellow (200SLOWT 211)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- CHURCH SEAT Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink (500EC 063)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- AMERICAN STANDARD Transitional El Luxury Seat Wht, With Cover, Polypropylene Plastic (5024A65G.020)
- Church Seat Toilet Seats