Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 364 Round Closed Front Toilet Seat in Colonial Blue
Mfr # 200SLOWT 364
Zoro # G803875093
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Church Seat
- MFR # 200SLOWT 364
- Zoro # G803875093
- UPC # 73088138330
- Country of Origin China
- Category Toilet Seats
Description
This durable plastic seat resists chips, wears and stains. It does not slam and prevents pinched fingers while also being easy to remove for cleaning. With the STA-TITE Seat Fastening System, the seat does not shift around and stays firmly attached to the toilet.
Fits all manufacturers' round bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE seat fastening system reduces installation time and helps prevent loosening.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
ADA Compliant: No.
Color/Finish: Colonial Blue.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Blue.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Jiffy Rod Flange, Chrome Plated, Plastic (S02150)
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT012100)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-320002)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006T010)
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- CHURCH SEAT Church Seat 1500EC 000 Lift-Off Elongated Closed Front Toilet Seat in White (1500EC 000)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSCT 000)
- Church Seat Toilet Seats