Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 344 Slow Close STA-TITE Round Closed Front Toilet Seat in Heron Blue
Mfr # 200SLOWT344
Zoro # G103875076
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Church Seat
- MFR # 200SLOWT344
- Zoro # G103875076
- UPC # 73088138286
- Country of Origin China
- Category Toilet Seats
Description
This Round Closed Front Toilet Seat is made from plastic, which is smooth, easy to clean and long lasting. The wrap-over cover design beautifully integrates your seat with your toilet bowl and the Whisper Close feature prevents both the ring and cover from slamming. This lift-off toilet seat conveniently removes for cleaning and replacement. Simply twist the hinges and remove.
Fits all manufacturers' round bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper Close hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers.
Easy Clean and Change hinge allows for removal of seat for easy cleaning and replacement.
STA-TITE Seat Fastening System never loosens and installs with ease.
DuraGuard antimicrobial with properties built in to protect the seat from the growth of micro-organisms.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
Antimicrobial: No.
Bolt Spread: 5.5.
Front Type: Closed.
Color Family: Blue.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part D (3E20DAL)
- PT COUPLING Part D 3" Coupler Aluminum (1000430)
- KOHLER Betello Left-Hand Trip Lever (21261-L-CP)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- CHURCH SEAT Church Seat 200SLOWT 643 Slow Close STA-TITE Round Closed Front Toilet Seat in Desert Bloom (200SLOWT643)
- CHURCH SEAT Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink (500EC 063)
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP800TM-001)
- Church Seat Toilet Seats