Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 303 Round Closed Front Toilet Seat in Dusty Rose
Mfr # 200SLOWT 303
Zoro # G303874954
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 200SLOWT 303
- Zoro # G303874954
- UPC # 73088138170
- Country of Origin China
- Category Toilet Seats
Description
This round closed front toilet seat in Dusty Rose features a Whisper Close hinge that closes slowly to help prevent slamming and pinched fingers. The Easy clean and change hinges allow for quick seat removal from the bowl for cleaning. The STA-TITE Fastening System helps prevent loosening. The seat's resilient plastic material provides long-lasting durability.
Compatible with all manufacturer's round bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE seat fastening system reduces installation time and helps prevent loosening.
Includes color-matched bumpers and hinges.
Made in USA.
ADA Compliant: No.
Color/Finish: Dusty Rose.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Pink.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter Cartridge, 150 Mesh (2MYT8)
- ELKAY CERAMIC SHORT STEM SQ MountG COLD (45923C)
- PARKER Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-11/16" O.D., 10 in H (PAB050-10FE-DO)
- STEEL & OBRIEN 3" Plain Bevel Seat x Short Weld End - .906" Long 304SS (14PRF-3-304)
- CHURCH SEAT Church Seat 200SLOWT 211 Round Closed Front Toilet Seat in Yellow (200SLOWT 211)
- CHURCH SEAT Church Seat 1500EC 006 Lift-Off Elongated Closed Front Toilet Seat in Bone (1500EC 006)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- CHURCH SEAT Church Seat 500EC 146 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Almond (500EC 146)
- CHURCH SEAT Church Seat 1500EC 062 Lift-Off Elongated Closed Front Toilet Seat in Ice Grey (1500EC 062)
- CHURCH SEAT Church Seat 1200SLOWT 643 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Desert Bloom (1200SLOWT643)
- CENTOCO MANUFACTURING CORPORATION Centoco 700-416 Biscuit Premium Molded Wood Toilet Seat (700-416)
- Church Seat Toilet Seats