Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 244 Slow Close STA-TITE Round Closed Front Toilet Seat in Navy
Mfr # 200SLOWT244
Zoro # G403783217
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 200SLOWT244
- Zoro # G403783217
- UPC # 73088138118
- Country of Origin China
- Category Toilet Seats
Description
This Round Closed Front Toilet Seat is made from plastic, which is smooth, easy to clean and long lasting. The wrap-over cover design beautifully integrates your seat with your toilet bowl and the Whisper Close feature prevents both the ring and cover from slamming. This lift-off toilet seat conveniently removes for cleaning and replacement. Simply twist the hinges and remove.
Compatible with all manufacturer's round bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE seat fastening system reduces installation time and helps prevent loosening.
Includes color-matched bumpers and hinges.
Made in USA.
ADA Compliant: No.
Color/Finish: Navy.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Blue.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- KOHLER Components Widespread Bidet Faucet With Lever Handles (77983-4-BL)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P771)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 2-1/2 (BULK-CGF-348)
- CHURCH SEAT Church Seat 1500EC 006 Lift-Off Elongated Closed Front Toilet Seat in Bone (1500EC 006)
- CHURCH SEAT Church Seat 1500EC 464 Lift-Off Elongated Closed Front Toilet Seat in Dresden Blue (1500EC 464)
- CHURCH SEAT Church Seat 1500EC 390 Lift-Off Elongated Closed Front Toilet Seat in Cotton White (1500EC 390)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- CHURCH SEAT Church Seat 500EC 390 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Cotton White (500EC 390)
- CHURCH SEAT Church Seat 1200SLOWT 643 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Desert Bloom (1200SLOWT643)
- TOTO Bidet Seat, With Cover, Plastic, Round, Beige (SW573#12)
- Church Seat Toilet Seats