Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 165 Round Closed Front Toilet Seat in Ming Green
Mfr # 200SLOWT 165
Zoro # G303875197
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 200SLOWT 165
- Zoro # G303875197
- UPC # 73088138026
- Country of Origin China
- Category Toilet Seats
Description
This round closed front toilet seat in Ming Green features a Whisper Close hinge that closes slowly to help prevent slamming and pinched fingers. The Easy clean and change hinges allow for quick seat removal from the bowl for cleaning. The STA-TITE Fastening System helps prevent loosening. The seat's resilient plastic material provides long-lasting durability.
Compatible with all manufacturer's round bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE seat fastening system reduces installation time and helps prevent loosening.
Includes color-matched bumpers and hinges.
Made in USA.
ADA Compliant: No.
Color/Finish: Ming Green.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Green.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-2-2)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K1JKABCP)
- VALTERRA SHOWER HEAD KIT, TRICKLE SHUT-OFF, 60IN VINYL HOSE, CHROME (PF276045)
- APOLLO PEX 3/4 in. x 500 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB50034)
- CHURCH SEAT Church Seat 1200SLOWT 643 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Desert Bloom (1200SLOWT643)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- CHURCH SEAT Church Seat 1500EC 464 Lift-Off Elongated Closed Front Toilet Seat in Dresden Blue (1500EC 464)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- CHURCH SEAT Church Seat 1500EC 062 Lift-Off Elongated Closed Front Toilet Seat in Ice Grey (1500EC 062)
- COMFORT SEATS Specialty Plastic Seat Elongated Closed Front w/ Cover and Slow-Close Adjustable Hinge Bone (C1050S01)
- Church Seat Toilet Seats