Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 160 Round Closed Front Toilet Seat in Euro White
Mfr # 200SLOWT 160
Zoro # G803785774
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 200SLOWT 160
- Zoro # G803785774
- UPC # 73088137999
- Country of Origin China
- Category Toilet Seats
Description
This round closed front toilet seat in Euro White features a Whisper Close hinge that closes slowly to help prevent slamming and pinched fingers. The Easy clean and change hinges allow for quick seat removal from the bowl for cleaning. The STA-TITE Fastening System helps prevent loosening. The seat's resilient plastic material provides long-lasting durability.
Compatible with all manufacturer's round bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE seat fastening system reduces installation time and helps prevent loosening.
Includes color-matched bumpers and hinges.
Made in USA.
ADA Compliant: No.
Color/Finish: Euro White.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: White.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH31227W8B8)
- ARMACELL 2-1/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT21812)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL-3F)
- CHURCH SEAT Church Seat 200SLOWT 643 Slow Close STA-TITE Round Closed Front Toilet Seat in Desert Bloom (200SLOWT643)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- CHURCH SEAT Church Seat 1500EC 006 Lift-Off Elongated Closed Front Toilet Seat in Bone (1500EC 006)
- ANZZI Smart Bidet Toilet Seat - Remote Control, Heated Seat and Air Purifier (TL-AZEB105BR)
- Church Seat Toilet Seats