Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 063 Round Closed Front Toilet Seat in Venetian Pink
Mfr # 200SLOWT063
Zoro # G503875126
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 200SLOWT063
- Zoro # G503875126
- UPC # 73088137784
- Country of Origin China
- Category Toilet Seats
Description
This round closed front toilet seat in Venetian Pink features a Whisper Close hinge that closes slowly to help prevent slamming and pinched fingers. The Easy clean and change hinges allow for quick seat removal from the bowl for cleaning. The STA-TITE Fastening System helps prevent loosening. The seat's resilient plastic material provides long-lasting durability.
Fits most manufacturer's round bowls.
Resilient plastic construction with molded-in color resists wear, chips and stains.
Color-matched bumpers and hinges.
Whisper-Close hinge closes slowly and quietly with a tap to help prevent slamming and pinched fingers.
Easy-Clean and Change hinge twists for easy removal of the seat to provide easy cleaning and replacement, leaving the bolts on the toilet.
Hardware included for convenient installation.
Made in USA.
ADA Compliant: No.
Color/Finish: Venetian Pink.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Pink.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Toilet Seat Bands, "Sanitized", 1-1/2"x15", WE, PK 2000 (HOS8B04)
- 3M AQUA-PURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3.19" O.D., 11 in H (5601105)
- MOEN PUSH DOWN DRN SERV KIT (186478CSL)
- PARKER Connector, Nylon, CompxM, 1/2In (N8MC8)
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- CHURCH SEAT Church Seat 1500EC 006 Lift-Off Elongated Closed Front Toilet Seat in Bone (1500EC 006)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- CHURCH SEAT Church Seat 1200SLOWT 643 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Desert Bloom (1200SLOWT643)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- Church Seat Toilet Seats