Shop All Toilet Seats
Church Seat
Church Seat 200SLOWT 062 Round Closed Front Toilet Seat in Ice Gray
Mfr # 200SLOWT062
Zoro # G903785759
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 200SLOWT062
- Zoro # G903785759
- UPC # 73088137777
- Country of Origin China
- Category Toilet Seats
Description
This round closed front toilet seat in Ice Grey features a Whisper Close hinge that closes slowly to help prevent slamming and pinched fingers. The Easy clean and change hinges allow for quick seat removal from the bowl for cleaning. The STA-TITE Fastening System helps prevent loosening. The seat's resilient plastic material provides long-lasting durability.
Fits most manufacturer's round bowls.
Resilient plastic construction with molded-in color resists wear, chips and stains.
Color-matched bumpers and hinges.
Whisper-Close hinge closes slowly and quietly with a tap to help prevent slamming and pinched fingers.
Easy-Clean and Change hinge twists for easy removal of the seat to provide easy cleaning and replacement, leaving the bolts on the toilet.
Includes hardware for convenient installation.
Made in USA.
ADA Compliant: No.
Color/Finish: Ice Grey.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Grey.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 16.75".
Product Width: 14.375".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 20 ft Length, Type L (LSC3020P)
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 38 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass (28585)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 6 in. L Freezeless Anti-Siphon Sillcock (17C-6-MH)
- DIXON Cam and Groove Coupler x MNPT, 2", SS (200-B-SS)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- CHURCH SEAT Church Seat 500EC 390 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Cotton White (500EC 390)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- CHURCH SEAT Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink (500EC 063)
- CHURCH SEAT Church Seat 200SLOWT 211 Round Closed Front Toilet Seat in Yellow (200SLOWT 211)
- PROSOURCE Toilet Seat Elong 19In Wht/Crm (T-19WMC)
- Church Seat Toilet Seats