Shop All Toilet Seats
Church Seat
Church Seat 124-0205 000 Elongated Closed Front Toilet Seat in White
Mfr # 1240205 000
Zoro # G203875020
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 1240205 000
- Zoro # G203875020
- UPC # 715562087429
- Country of Origin China
- Category Toilet Seats
Description
This Eljer Emblem Elongated Closed Front Toilet Seat has easy to install Top-Tite hinges. Plastic is smooth, easy to clean and it is a long-lasting durable material.
Fits Eljer Emblem elongated bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Top-Tite hinge with the Hex-Tite bolt system provides a secure fit.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
ADA Compliant: No.
Antimicrobial: No.
Bolt Spread: 5.5.
Color/Finish: White.
Energy Star Compliant: No.
Front Type: Closed.
Heated: No.
Open Front: No.
Product Depth: 2.3125".
Product Height: 18.375".
Product Width: 14.3125".
Seat Material: Plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065C)
- PARKER Push-to-Connect Union Adapter, 5/16 in Tube Size, Nylon, White, 10 PK (6306 08 00WP2)
- MOEN Spout Kit (40012)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (437250)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- CHURCH SEAT Church Seat 1200SLOWT 643 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Desert Bloom (1200SLOWT643)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- CHURCH SEAT Church Seat 1500EC 464 Lift-Off Elongated Closed Front Toilet Seat in Dresden Blue (1500EC 464)
- CHURCH SEAT Church Seat 1500EC 062 Lift-Off Elongated Closed Front Toilet Seat in Ice Grey (1500EC 062)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R1-17BR Decorative Wood Round Front Toilet Seat Polish Brass Hinges; Light Oak (5F1R1-17BR)
- Church Seat Toilet Seats