Shop All Toilet Seats
Church Seat
Church Seat 1200SLOWT 643 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Desert Bloom
Mfr # 1200SLOWT643
Zoro # G103783104
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 1200SLOWT643
- Zoro # G103783104
- UPC # 73088137371
- Country of Origin China
- Category Toilet Seats
Description
The Whisper-Close Elongated Closed Front Toilet Seat in Bayberry includes a Whisper-Close hinge that closes slowly with just a tap to help prevent pinching your fingers. This toilet seat features durable plastic construction with molded-in color. It removes easily to allow for convenient cleaning in hard-to-reach areas.
Compatible with all manufacturer's elongated bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE Seat Fastening System reduces installation time and helps prevent loosening.
Color-matched bumpers and hinges.
Made in USA.
ADA Compliant: No.
Color: Desert Bloom.
Color/Finish: Desert Bloom.
Front Type: Closed.
Antimicrobial: No.
Seat Material: Plastic.
Bolt Spread: 5.5.
Color Family: Pink.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Product Height: 18.75".
Product Width: 14".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APCD23006)
- POWERS Screw, 10-32 (030-885)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (154-P)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- CHURCH SEAT Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink (500EC 063)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 1500EC 062 Lift-Off Elongated Closed Front Toilet Seat in Ice Grey (1500EC 062)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- CHURCH SEAT Church Seat 1500EC 006 Lift-Off Elongated Closed Front Toilet Seat in Bone (1500EC 006)
- CHURCH SEAT Church Seat 500EC 390 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Cotton White (500EC 390)
- BIO BIDET Bliss BB-2000 Premier Class Bidet Seat- Elongated White (BB2000-W)
- Church Seat Toilet Seats