Shop All Toilet Seats
Church Seat
Church Seat 1200SLOWT 364 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Colonial Blue
Mfr # 1200SLOWT364
Zoro # G803783220
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 1200SLOWT364
- Zoro # G803783220
- UPC # 73088137180
- Country of Origin China
- Category Toilet Seats
Description
This Elongated Closed Front Toilet Seat in Bayberry includes a Whisper-Close hinge that closes slowly with just a tap to help prevent pinching your fingers. This toilet seat features durable plastic construction with molded-in color. It removes easily to allow for convenient cleaning in hard-to-reach areas.
Compatible with all manufacturer's elongated bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE seat fastening system reduces installation time and helps prevent loosening.
Color-matched bumpers and hinges.
Made in USA.
ADA Compliant: No.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Blue.
Color/Finish: Colonial Blue.
Energy Star Compliant: No.
Front Type: Closed.
Heated: No.
Open Front: No.
Product Depth: 2.3125".
Product Height: 18.75".
Product Width: 14".
Seat Material: Plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Drain/Strainer plate (K-63)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- KOHLER Forte 2.5 Gpm Single-Function Wall-Mo (10282-AK-CP)
- CHURCH SEAT Church Seat 1500EC 464 Lift-Off Elongated Closed Front Toilet Seat in Dresden Blue (1500EC 464)
- CHURCH SEAT Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink (500EC 063)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- CHURCH SEAT Church Seat 200SLOWT 211 Round Closed Front Toilet Seat in Yellow (200SLOWT 211)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- DURAVIT Bidet Fs 23" Me By Starck w/Overflow+FucetDk, 1 Hole, Btw Wh (2289100000)
- Church Seat Toilet Seats