Shop All Toilet Seats
Church Seat
Church Seat 1200SLOWT 031 Slow Close STA-TITE Elongated Closed Front Toilet Seat in Harvest Gold
Mfr # 1200SLOWT031
Zoro # G203783325
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Church Seat
- MFR # 1200SLOWT031
- Zoro # G203783325
- UPC # 73088136640
- Country of Origin China
- Category Toilet Seats
Description
The Whisper-Close Elongated Closed Front Toilet Seat in Spruce Green features resilient plastic construction. It includes molded-in color for excellent resistance to stains, chips and wear. The STA-TITE Seat Fastening System helps maintain a secure fit, and the seat removes for convenient cleaning.
Compatible with all manufacturer's elongated bowls.
Resilient plastic with molded-in color resists wear, chips and stains.
Whisper close hinge slowly and quietly closes with a tap to help prevent slamming and pinched fingers.
Easy clean and change hinge allows for quick seat removal.
STA-TITE seat fastening system reduces installation time and helps prevent loosening.
Color-matched bumpers and hinges.
Made in USA.
ADA Compliant: No.
Color/Finish: Harvest Gold.
Front Type: Closed.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: Yellow.
Energy Star Compliant: No.
Heated: No.
Open Front: No.
Seat Material: Plastic.
Product Height: 18.75".
Product Width: 14".
Product Depth: 2.3125".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- ZORO SELECT Cap, Aluminum, 1 1/4 in, Class 150, FNPT (ZUSA-PF-9562)
- ZURN Bonnet Repair Kit, 3/4 - 1" 710 (RK34-710B)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- CHURCH SEAT Church Seat 1500EC 346 Lift-Off Elongated Closed Front Toilet Seat in Biscuit (1500EC 346)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- CHURCH SEAT Church Seat 1500EC 000 Lift-Off Elongated Closed Front Toilet Seat in White (1500EC 000)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- CHURCH SEAT Church Seat 1500EC 062 Lift-Off Elongated Closed Front Toilet Seat in Ice Grey (1500EC 062)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- Church Seat Toilet Seats