Shop All Internal Retaining Rings
Chums
Internal Retaining Ring, Steel, Plain Finish
Mfr # RHOOK6
Zoro # G1198515
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chums
- MFR # RHOOK6
- Zoro # G1198515
- UPC # 093039845339
- Country of Origin China
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Description
Split Ring,Heavy Duty,Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03227)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 100 PK (U51010.025.0125)
- ZORO SELECT 0.375" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk. (D181)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55168)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (WHM-250-S02)
- ENERPAC Retaining Ring (C611049)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 52 mm Bore Dia., 25 PK (M36050.052.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 5 PK (KM-200ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7 1/2 in Bore Dia. (U36050.750.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 30 mm Bore Dia. (DHO-30SA)
- Chums Internal Retaining Rings