Shop All Eyewear Holders
This Product is Discontinued
Chums
Eyewear Rtnr Cord, Hi-Vis Yel, Cotton (Discontinued)
Mfr # 12115608
Zoro # G0099687
This Product is Discontinued
Key Features
- Material Cotton
- Attachment Type Fits Most Standard Frames
- Length Adjustable to 28"
- Metal Detectable No
- Color EV Neon Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chums
- MFR # 12115608
- Zoro # G0099687
- UPC # 093039811952
- Country of Origin United States
- Category Eyewear Holders
Dimensions
Length | Adjustable to 28" |
Details
Item | Eyewear Retainer |
Material | Cotton |
Attachment Type | Fits Most Standard Frames |
Metal Detectable | No |
Color | EV Neon Yellow |
X-Ray Detectable | No |
Description
Eyewear Retainer, Attachment Type Fits Most Standard Frames, Color EV Neon Yellow, Length Adjustable to 28 In., Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.