Shop All Eyewear Holders
Chums
Eyewear Retainer, Green, Adj. to 28-1/2"
Mfr # 12115611
Zoro # G3939828
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Attachment Type Fits Most Standard Frames
- Length Adjustable to 28 1/2 in
- Metal Detectable No
- Color EV Neon Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chums
- MFR # 12115611
- Zoro # G3939828
- UPC # 093039840501
- Country of Origin United States
- Category Eyewear Holders
Dimensions
Length | Adjustable to 28 1/2 in |
Details
Item | Eyewear Retainer |
Material | Cotton |
Attachment Type | Fits Most Standard Frames |
Metal Detectable | No |
Color | EV Neon Green |
X-Ray Detectable | No |
Description
Eyewear Retainer, Attachment Type Fits Most Standard Frames, Body Material Cotton, Color EV Neon Green, Length Adjustable to 28 1/2 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Red (M21-750-595-RD)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- MECHANIX WEAR The Original® Tactical Glove, 2XL, MultiCam, 10inL, PR (MG-78-012)
- CASABELLA Waterblock Glove Med Blu (8546102)
- CHUMS Original LTD, Realtree AP Blaze (12318338)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- CHUMS Eyewear Retainer, Black, Adj. to 28" (12115100)
- CHUMS Eyewear Retainer, Black, Adj. to 21" (12207100)
- CHUMS Adjustable Orbiter, Copper (12420155)
- CHUMS Neoprene Standard End, Orange (12128117)
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- Chums Eyewear Holders