Shop All Accessories
Chums
Eyewear Arm Socks, Black, 4-1/2", PR
Mfr # 12216100
Zoro # G3939794
original price:
$7.55
23% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- X-Ray Dectectable No
- X-Ray Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chums
- MFR # 12216100
- Zoro # G3939794
- UPC # 094705703809
- Country of Origin United States
- Category Accessories
Details
Item | Eyewear Arm Socks |
Color | Black |
Material | Cotton |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Description
Eyewear Arm Socks, Body Material Cotton, Color Black, X-Ray Detectable No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- MILTON Remote Control Air Switch (825)
- SIGNMISSION OSHA Sign, 18" H, Aluminum, NOTICE Place Cigarettes Butts Ashes In Receptacles Sign, Landscape (OS-NS-A-1824-L-16345)
- CHUMS Visor Clip, Black, Aluminum (30054100)
- CHUMS TranSPORTer, Black (31094100)
- CHUMS The Vault Accessory Case, Black (54252)
- WARMIES Tawny Eye Masks Black/Brown (CPE-TAWNY)
- TISTHESEASON Men High Polished Stainless Steel Money Clip with No Stone in No Stone (TI1500468)
- MSA SAFETY Msa 454-10068911 Sweatband Terry Cloth Bagged With Instr (454-10068911)
- EVEREST Everest SB1000-BK Sling Messenger Bag - Black (SB1000-BK)
- Chums Accessories