Shop All Point of Use Water Heaters
Chronomite Labs
Std Act-S2, Elec Tnkless Wtr Htr, 60A, 240V
Mfr # ER-60S/240
Zoro # G2343798
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 VAC
- Amps AC 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chronomite Labs
- MFR # ER-60S/240
- Zoro # G2343798
- UPC # 883232511533
- Country of Origin United States
- Category Point of Use Water Heaters
Details
Item | Electric Tankless Water Heater |
Voltage | 240 VAC |
Amps AC | 60 |
Description
Std Act-S2,Elec Tnkless Wtr Htr,60A,240V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Ring Hanger Split Copper 3/4 (C72-075HC)
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-099XTDAB)
- NIBCO 1" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 3,600 W, 1.5 gpm Max. Flow Rate, 120V AC, 30 A (SR-30L/120 HTR-I)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- CHRONOMITE LABS Elect Tankless Water Heater, 63A, 240V (R-63L/240)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- RHEEM-RUUD 10 gal., 240 VAC, 29 A Amps, Commercial Mini Tank Water Heater (E10-12-G)
- Chronomite Labs Point of Use Water Heaters