Shop All Point of Use Water Heaters
Chronomite Labs
Safety Elec Tnkless Water Heater, 480V
Mfr # ER-42H/480_3P
Zoro # G2344279
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chronomite Labs
- MFR # ER-42H/480_3P
- Zoro # G2344279
- UPC # 883232512929
- Country of Origin United States
- Category Point of Use Water Heaters
Details
Item | Safety Electric Tankless Water Heater |
Voltage | 480 VAC |
Description
Safety Elec Tnkless Water Heater,480V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Air Gap Cover, Sink, Chrome Plated, PK2 (59-1716/2)
- ZORO SELECT 90 Elbow, 10 in, Female NPT, Schedule 40 (406100)
- KOHLER Clicker, Drain Assy. (1000315)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 2.87" O.D., 9 3/4 in H (EV910857-75)
- CHRONOMITE LABS Elect Tankless Water Heater, 63A, 240V (R-63L/240)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/277 HTR-I)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 110F-I)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 104F-I)
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- RHEEM-RUUD 10 gal., 208 VAC, 28.8 A Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- Chronomite Labs Point of Use Water Heaters