Shop All Point of Use Water Heaters
Chronomite Labs
Residential-L2, Elec Tnkless Wtr Htr, 240V
Mfr # ER-60L/240
Zoro # G2344008
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 VAC
- Residential / Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chronomite Labs
- MFR # ER-60L/240
- Zoro # G2344008
- UPC # 883232511427
- Country of Origin United States
- Category Point of Use Water Heaters
Details
Item | Residential Electric Tankless Water Heater |
Voltage | 240 VAC |
Residential / Commercial | Residential |
Description
Residential-L2,Elec Tnkless Wtr Htr,240V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MANUFACTURING Bottle Filler, H 20.4 in, D 12.7 in (NNEBFPG)
- KOHLER Rite-Temp Shower Trim Kit 1.75 GPM in Vibrant Polished Nickel (TS35916-4G-SN)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/4" Male BSPT (R) (PL10-02)
- IRONWERKS DESIGNS 3/4" Black Hose Pipe Fittings, 10PK (3/4-Cross-10)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/208 HTR-I)
- CHRONOMITE LABS 240VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/240HTR 110F-I)
- CHRONOMITE LABS 480VAC, 24 Amps, Both Electric Tankless Water Heater (ER-42L/480_3P)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/277 HTR-I)
- CHRONOMITE LABS 480VAC, 29 Amps, Both Electric Tankless Water Heater (ER-50L/480_3P)
- ECCOTEMP SmartHome 2.5 Gallon Mini Tank Water Heater with Voice Commands (ESH-2.5)
- Chronomite Labs Point of Use Water Heaters