Shop All Point of Use Water Heaters
Chronomite Labs
Eyewash, Elect Tankless Water Heater, 277V
Mfr # E-90EW/277 HTR
Zoro # G2342991
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chronomite Labs
- MFR # E-90EW/277 HTR
- Zoro # G2342991
- UPC # 883232501190
- Country of Origin United States
- Category Point of Use Water Heaters
Details
Item | Eyewash Electric Tankless Water Heater |
Voltage | 277 VAC |
Description
Eyewash,Elect Tankless Water Heater,277V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (461-600)
- ZORO SELECT PVC Flange, FNPT, 1 in Pipe Size (852-010)
- 3M AQUA-PURE Storage Tank (52-35138)
- T&S BRASS Valve & Hook Nozzle 3/8" (002851-40)
- CHRONOMITE LABS 8320W Tankless Water Heater 208VAC (M40EW/208HTR-I)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 1,800 W, 1.5 gpm Max. Flow Rate, 120V AC, 15 A (SR-15L/120 HTR-I)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- CHRONOMITE LABS 240VAC, 120 Amps, Both Electric Tankless Water Heater (ER-120L/240)
- RHEEM-RUUD 6 gal., 120 VAC, 16.7 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- Chronomite Labs Point of Use Water Heaters